Shop All Buffets & Sideboards
Elk Home
Lawrence Credenza - Gray
Mfr # 47777
Zoro # G404267020
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Length 19 in
- Weight 140
- Height 34.25 in
- Material Wood
- Depth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 47777
- Zoro # G404267020
- UPC # 71438477771
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Length | 19 in |
Height | 34.25 in |
Depth | 19 |
Width | 72 in |
Details
Weight | 140 |
Material | Wood |
Color | Gray |
Finish | Gray |
Item | Cabinet - Credenza |
Description
Breakfront mirrored four door credenza features antique mirror glass set behind intricate open scroll fretwork, fixed interior shelves and square tapered legs. Available in your choice of Black, Blue Gray, Turquoise, or Gray finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Mahogany (6199MH)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Mula Credenza (17308)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Irene Credenza (12326)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- DELUXDESIGNS Kitchen Buffet Marble - Black Finish (DE2589278)
- Elk Home Buffets & Sideboards