Shop All Buffets & Sideboards
Elk Home
Lawrence Credenza - Black
Mfr # 13184
Zoro # G204266872
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Color Black
- Depth 19
- Width 72 in
- Weight 140.8
- Height 34.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 13184
- Zoro # G204266872
- UPC # 714383131847
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Depth | 19 |
Width | 72 in |
Height | 34.25 in |
Length | 19 in |
Details
Color | Black |
Weight | 140.8 |
Material | Wood |
Finish | Black |
Item | Cabinet - Credenza |
Description
Breakfront mirrored four door credenza features antique mirror glass set behind intricate open scroll fretwork, fixed interior shelves and square tapered legs. Available in your choice of Black, Blue Gray, Turquoise, or Gray finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Irene Credenza (12326)
- ELK HOME Mula Credenza (17308)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Palermo Credenza (S0805-7490)
- MANHATTAN COMFORT Granville 55.07 Sideboard in White (SB-5001)
- Elk Home Buffets & Sideboards