Shop All Decorative Mirrors
Elk Home
Laurent Wall Mirror
Mfr # 7011-2055
Zoro # G804267675
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$898.00
Free 30-Day Returns
Key Features
- Depth 2
- Weight 13.2
- Height 48
- Color Natural
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 7011-2055
- Zoro # G804267675
- UPC # 818008053467
- Country of Origin Indonesia
- Category Decorative Mirrors
Dimensions
Depth | 2 |
Height | 48 |
Width | 48 |
Details
Weight | 13.2 |
Color | Natural |
Description
Take a walk on the wild side with the Laurent Mirror. This round mirror is framed in rattan and palm fibers which spray out from the frame like a regal headdress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- FIREKING 38-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-4422-CBL)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Cabana Wall Mirror (917899)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- Elk Home Decorative Mirrors