Shop All Decorative Mirrors
Elk Home
Large Round Wall Mirror
Mfr # 51-10162
Zoro # G904267674
product price: $758.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$758.00
Free 30-Day Returns
Key Features
- Depth 2
- Height 48
- Width 48
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 51-10162
- Zoro # G904267674
- UPC # 818008020100
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 2 |
Height | 48 |
Width | 48 |
Details
Color | Natural |
Weight | 18 |
Description
This round mirror. 48 in diameter adds an artistic style glamour as a finishing touch to a room dressing. Use in compliment to soft edges or as a contrast to straight clean lines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- FLASH FURNITURE 24" W X 24" L X 20.25" H, Vinyl, Brown (JB-10-CARD-TN-GG)
- HON Parkwyn Series Loveseat, 53.5w x 26.75d x 29h, Black (HONVP3LLOVEBLK)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Masalia Floor Mirror (6100-015)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- Elk Home Decorative Mirrors