Shop All Decorative Mirrors
Elk Home
Land to Air Wall Mirror - Natural
Mfr # 2181-113
Zoro # G404267747
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.3
- Height 19
- Color Natural
- Width 15
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 2181-113
- Zoro # G404267747
- UPC # 843558171521
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 19 |
Width | 15 |
Depth | 3 |
Details
Weight | 5.3 |
Color | Natural |
Description
Add a natural organic element to an interior with this enchanting wall mirror. Perfecting for introducing light and natural texture to relaxed nook within the home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- ALATERRE FURNITURE Miranda Swivel Counter Height Bar Stool, White (ANMR01FDC)
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- Elk Home Decorative Mirrors