Shop All Accent Furniture and Storage
Elk Home
Lana Chest
Mfr # 12133
Zoro # G104267801
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Arm Style Traditional
- Series Lana
- Frame Material Glass
- Length 32.25 in
- Finish Antique Mercury
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 12133
- Zoro # G104267801
- UPC # 71438121339
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 32.25 in |
Depth | 32.25 |
Height | 33.5 in |
Width | 15 in |
Details
Arm Style | Traditional |
Series | Lana |
Frame Material | Glass |
Item | Chest |
Finish | Antique Mercury |
Color | Silver |
Weight | 35 |
Description
Full of elegance, yet small in footprint - this antique-mirror accent chest will fit in anywhere. It offers three storage drawers, cut-crystal hardware, mitered corners, a hand-painted silver-gray finish and a timeless silhouette.
- •15in W x 32.25in D x 33.5in H
- •Item available in antique mercury
- •Item made from glass
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- MIDWEST FASTENER 1-1/4" x 18 Gauge Round Black Plastic Furniture Tips 6PK (76643)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- Elk Home Accent Furniture and Storage