Shop All Pendants
Elk Home
Konis 10'' Wide 1-Light Mini Pendant - Satin Brass
Mfr # 69255/1
Zoro # G404303209
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Brass
- Height 12
- Width 10
- Mounting Rod
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 |
Width | 10 |
Depth | 10 |
Details
Color | Satin Brass |
Mounting | Rod |
Voltage | 120 |
Shade Material | Glass |
Chandelier/ Pendant Type | Incandescent |
Dimmable | Yes |
Lamp Included | No |
Standards | UL |
Watts | 60 |
Lamp Quantity | 1 |
Weight | 5 |
Description
The Konis pendant features an inverse tapering shape with a lightly corrugated pattern. Finished in Satin Brass with clear glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3794)
- METALUX Gr8 3 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-332A-UNV-EB81-U)
- NUVO 3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black (TK319)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- Elk Home Pendants