Shop All Table Lamps
Elk Home
Knighton 24'' High 1-Light Table Lamp - Antique Black
Mfr # H0019-9492
Zoro # G304266772
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Width 15
- Color Antique Black
- Weight 5.06
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-9492
- Zoro # G304266772
- UPC # 843558181469
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 24 |
Width | 15 |
Depth | 15 |
Shade Dimensions | 15 W x 10 H |
Details
Color | Antique Black |
Weight | 5.06 |
Bulb Type | Incandescent |
Shade Material | Fabric |
UL Listing | UL/CUL |
Voltage | 120 |
Application | Indoor |
Bulbs Included | No |
Maximum Wattage | 150 |
Number of Bulbs | 1 |
Shade Color | White Linen Shade |
Description
The rounded curves and lined texture of the earthenware Knighton Table Lamp are presented in a rich antique black finish and complemented with a metal base and appointments in antique brass. This piece is ideal for elevating a modern or organic style interior. Its bold silhouette is topped with a round, hardback shade in crisp white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, Black (DI-PA-24V48W-CL2-B)
- ZORO SELECT VALUE BRAND 15 Lumens, LED Blue Clip-on Light (5RHT1)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- Elk Home Table Lamps