Shop All Wall Shelving
Elk Home
Kline Shelving Unit - Small
Mfr # 351-10205
Zoro # G704267980
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Depth 15.5
- Height 48.5
- Color Gloss White
- Weight 14.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 351-10205
- Zoro # G704267980
- UPC # 843558138418
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 17 |
Depth | 15.5 |
Height | 48.5 |
Details
Color | Gloss White |
Weight | 14.7 |
Description
The Kline Accent Shelf echoes the clean lines and glamorous feel of midcentury era furniture. Slender golden triangle-shaped metalwork frames three open-front tray shelves in painted white wood. This storage shelf is perfect for a home office or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO DR-2 Drum Rack, DR-2 (240026)
- STERILITE Storage Tote, Gray, Polypropylene, 36 5/8 in L, 21 in W, 19 1/2 in H, 45 gal Volume Capacity (19483V04)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 8 in H (DC3080-SXL BUY 4S)
- QUANTUM STORAGE SYSTEMS Clear Bin, Polypropylene, 6 in W, 5 in H, Clear (QUS221CL)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 16 Deep (AMG WS-1648)
- DEFLECTO Literature Rack- Magz Size- 1 Pkt- 9-.13in.x2-.75in.x11-.75in.- CL (DE463217)
- AMGOOD 12in x 48in Stainless Steel Folding Wall Shelf (AMG-FWS-1248)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- ALATERRE FURNITURE Coventry 39"W x 48"H Bathroom Over Toilet Open Shelving Unit with Left and Right Side Shelves (ANCT74WH)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 12 Deep (AMG WS-1216)
- Elk Home Wall Shelving