Shop All Pendants
Elk Home
Kistler 12'' Wide 1-Light Pendant - Charcoal
Mfr # 68264/1
Zoro # G204843363
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 14.5
- Width 12
- Lamp Type A19
- Mounting Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14.5 |
Width | 12 |
Details
Color | Black |
Lamp Type | A19 |
Mounting | Chain |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Fabric |
Chandelier/ Pendant Type | Lighting |
Finish | Charcoal |
Dimmable | Yes |
Watts | 60 |
Material | Steel/Linen |
Description
The Kistler has a simple tapered white linen fabric shade accented with turned metal hardware finished in Charcoal.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M100Mltlc3M-500K (M100MLTLC3M-500K)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- JANDORF 10" Brass Lamp Harp Kit (C60132)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- HARRINGTON Pendant Valve Assy (TCS420226VRD)
- Elk Home Pendants