Shop All Patio Dining Tables
Elk Home
Kingston Outdoor Dining Table
Mfr # 157-048
Zoro # G804268047
Free Shipping & Returns
$2,598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 94
- Color Polished Concrete
- Weight 264
- Height 29.53
- Depth 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 157-048
- Zoro # G804268047
- UPC # 843558160426
- Country of Origin Viet Nam
- Category Patio Dining Tables
Dimensions
Width | 94 |
Height | 29.53 |
Depth | 35 |
Details
Color | Polished Concrete |
Weight | 264 |
Description
Dining Tables are one of the main center pieces of your home and this tables versatile rectangular design will effortlessly add something special to any dining space. Light grey in color, you'll be able to constantly change your interior styling and never have to worry about updating your table. Ideal for both indoor or outdoor dining, this bold concrete masterpiece will last a lifetime.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Jump Rope 420g with Ball Bearings For Workouts, Black (WF-JR-420G)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Gray (26800)
- DESIGN TOSCANO Kandinsky Spiral Cascading Garden Fountain (SS12468)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X35)
- ELK HOME New Orleans Outdoor Dining Table (6118005)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- HANOVER All-Weather Aluminum 30" Square Glass-Top Bistro Table (HANCMDNTBL-30GL)
- RED STAR Round Garden/Patio Table (FM 0810)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- Elk Home Outdoor Tables