Shop All Counter Height Stools
Elk Home
Kendang Accent Stool
Mfr # S0075-8230
Zoro # G304268028
original price:
$239.99
9% off
new price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Natural
- Weight 11
- Depth 12
- Width 12
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0075-8230
- Zoro # G304268028
- UPC # 818008055874
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Depth | 12 |
Width | 12 |
Height | 18 |
Details
Seat Color | Natural |
Weight | 11 |
Description
The bold curves of the aluminum Kendang drum stool feature hammered texture detailing and a natural, teak wood seat. Perfect for adding a glam, metallic element to any seating area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Liquors Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999770)
- GREENMADE STORAGE BIN GREEN/RED 27GL (699413)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- BAXTON STUDIO Eline Black Faux Leather Upholstered Walnut Finished Counter Stool, PK2 (144-8075)
- LUMISOURCE Daniella Counter Stool in Black Metal and Green Faux Leather, PK 2 (B24-DNLA BKGN2)
- FLASH FURNITURE Antique White Wash Solid Wood Counter Stools, 2PK (ES-STBN5-24-WH-2-GG)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11419-Zoro)
- LUMISOURCE Winston Counter Stool in White Washed Wood and Antique Copper Metal (B26-WINSTN WWANCU)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Graph Cork Seat (40025BW017)
- ALSTON Alston Quality AC3000-24 Backless Bentwood Look Aluminum Stool (AC3000-24)
- Elk Home Counter Height Stools