Shop All Table Lamps
Elk Home
Keem Bay 24'' High 1-Light Table Lamp - White
Mfr # H019-7256
Zoro # G004267116
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Width 17
- Color White
- Weight 15.62
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H019-7256
- Zoro # G004267116
- UPC # 818008054044
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 24 |
Width | 17 |
Depth | 17 |
Details
Color | White |
Weight | 15.62 |
Bulb Type | Incandescent |
Shade Material | Fabric |
Shade Color | White Linen Shade with White Fabric Liner |
Application | Indoor |
Maximum Wattage | 100 |
Number of Bulbs | 1 |
Description
The Keem Bay Table Lamp adds coastal or organic appeal to living rooms, bedrooms or hallways. Reminiscent of sun bleached and weathered seashells, this design features a white, crackled finish. This piece includes a round, hard back, shade in brussel white linen fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- AFX RndLEDMnt, 14in, 3000K, 3400lm, Wht, Steel (C2F143400L30MV-BB)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- RADIANT 2 Metal Desk Night Stand Lamp With Rocker Switches And Two Outlets (RA194513)
- Elk Home Table Lamps