Shop All Flushmount Lights
Elk Home
Kalona 15'' Wide 1-Light Flush Mount - White
Mfr # CL783024
Zoro # G804303205
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000K (Warm White)
- Width 15
- Voltage 120
- Height 4.5
- Lumens 1265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # CL783024
- Zoro # G804303205
- UPC # 748119115412
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15 |
Height | 4.5 |
Depth | 15 |
Details
Color temp | 3000K (Warm White) |
Voltage | 120 |
Lumens | 1265 |
Watts | 28.5 |
Dimmable | Yes |
Color | White |
For Use With | Indoor |
Lamp Quantity | 1 |
CRI | 90 |
Standards | UL |
Type | LED |
Weight | 2 |
Number of Tiers | White Acrylic Shade |
Description
The ELK HOME brand Kalona 15'' Wide 1-Light Flush Mount - White has a color temperature of 3000K (Warm White), a width of 15, a voltage of 120, a height of 4.5, 1265 lumens, 28.5 watts, is dimmable, has a color of white, has a lamp quantity of 1, is LED, has a depth of 15, and a weight of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-82)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06634E)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-850/MF54/G/R17d 10/1)
- ILC Replacement for Stratagene Stratalinker 1800 replacement light bulb lamp (STRATALINKER 1800 STRATAGENE)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- ILC Replacement For SATCO 621213 (62-1213)
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- Elk Home Flushmount Lights