Shop All Pendants
Elk Home
Judy 16'' Wide 3-Light Pendant - Satin Nickel
Mfr # 82265/3
Zoro # G804843381
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 16
- Lamp Type B10
- Mounting Chain
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20 |
Width | 16 |
Details
Color | Silver |
Lamp Type | B10 |
Mounting | Chain |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Incandescent |
Shade Material | Glass |
Chandelier/ Pendant Type | Lighting |
Finish | Satin Nickel |
Watts | 60 |
Dimmable | Yes |
Material | Glass/Steel |
Description
The Judy 3-light pendant has an angled glass with metalwork that defines the profile and a cluster of lights neatly placed in the center.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black (TK319)
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded (S8604)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- Elk Home Pendants