Shop All Table Lamps
Elk Home
Journey 30'' High 1-Light Table Lamp - Black
Mfr # H0019-9601
Zoro # G904267261
product price: $838.00
/ea
Free Shipping & Returns
$838.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 17
- Color Black
- Weight 15
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-9601
- Zoro # G904267261
- UPC # 843558182268
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 17 |
Depth | 17 |
Shade Dimensions | 11 H |
Details
Color | Black |
Weight | 15 |
Bulb Type | Incandescent |
Shade Color | White Textured Linen Shade |
Voltage | 120 |
UL Listing | UL |
Number of Bulbs | 1 |
Maximum Wattage | 150 |
Shade Material | Fabric |
Application | Indoor |
Bulbs Included | No |
Description
The Journey Table Lamp is perfect for accenting a contemporary living room, bedroom or hallway with an elevated touch of industrial chic. Made from clear crystal glass, this design features a crimped steel band in a darkly dramatic Chapman Bronze finish. This piece is topped with a round, hardback shade in crisp, white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- LEDVANCE Sylvania Octron 25 W T8 1 in. D X 36 in. L Fluorescent Tube Light Bulb White Tubular 3500 K (22139)
- ILC Replacement for Sylvania ESB 64250 HLX replacement light bulb lamp (ESB 64250 HLX SYLVANIA)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- Elk Home Table Lamps