Shop All Ottomans
Elk Home
Joslyn Pouf
Mfr # 920059
Zoro # G904268077
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 18 in
- Length 18 in
- Finish Blue
- Weight 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18 in |
Length | 18 in |
Depth | 18 |
Height | 18 in |
Details
Color | Blue |
Finish | Blue |
Weight | 5.5 |
Material | Fabric |
Item | Pillow - Rug - Textile - Pouf |
Description
The Joslyn Pouf is an upholstered cube made from soft textured cotton with a pattern that mimics the fine floral detailing of an antique carpet. The luxurious texture and warm blue color of this seating pouf makes it a wonderful and versatile addition to any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- FLASH FURNITURE Plastic Event Fold Table Set (RB-3096F-10-LEL3-BK-GG)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- ELK HOME Axel Ottoman (S0035-10188)
- MADISON PARK Madison Park FUR105-0040 Shandra Tufted Top Storage Bench - Red (FUR105-0040)
- BAXTON STUDIO Michaela Modern Beige Upholstered Storage Ottoman (146-8347)
- BAXTON STUDIO Avara Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9367)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- BAXTON STUDIO Brielle Modern and Contemporary Ivory Boucle Upholstered and Natural Brown Finished Wood Ottoman (220-12866-ZORO)
- GIFT MARK Gift Mark 6760 Childrens Soccer Chair with Pull out Ottoman; Pink & White (6760)
- Elk Home Ottomans