Shop All Candleholders
Elk Home
Joey Lantern, Medium Matte Black
Mfr # H0807-9800
Zoro # G705909278
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Overall Width 7in
- Overall Depth 7in
- Overall Height 18in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0807-9800
- Zoro # G705909278
- UPC # 843558183630
- Country of Origin India
- Category Candleholders
Dimensions
Overall Width | 7in |
Overall Depth | 7in |
Overall Height | 18in |
Details
Color | Black |
Material | Metal |
Description
The Medium Joey Lantern is perfect for adding a modern gothic element to a room or patio area. The black powder coated rectangular cage shape features open metal perforated mesh that allows the candle light to create an atmospheric glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33723R.L.P)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- Elk Home Candleholders