Shop All Vanity Lights
Elk Home
Jackson 31'' Wide 4-Light Vanity Light - Brushed Nickel
Mfr # 1304BB/20-LED
Zoro # G504303475
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 9
- Width 31
- Lamp Type LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 1304BB/20-LED
- Zoro # G504303475
- UPC # 830335028345
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 31 |
Depth | 7 |
Details
Color | Brushed Nickel |
Lamp Type | LED |
Voltage | 120 |
Shade Material | Glass |
Lamp Watts | 9.5 |
Standards | UL |
Lamp Quantity | 4 |
Lamp Included | No |
Weight | 7 |
Shade Color Family(15) | White Glass |
Indoor or Outdoor | Indoor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- BESA LIGHTING Rio Cord Pendant, Copper Foil/Clear, Bronze Finish, 1x9W LED (1JT-RIOCF-LED-BR)
- ASSOCIATED Amp Replacement Battery Clamps, 800 (ASO6205)
- DORCY Bulb Kryptn Replc Kpr113 6V/4D (41-1663)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- Elk Home Vanity Lights