Shop All Chandeliers
Elk Home
Jackson 22'' Wide 5-Light Chandelier - Brushed Nickel
Mfr # 1305CH/20-LED
Zoro # G704303350
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 5
- Height 13
- Type LED
- Width 22
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 1305CH/20-LED
- Zoro # G704303350
- UPC # 830335028352
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 13 |
Width | 22 |
Depth | 22 |
Details
Lamp Quantity | 5 |
Type | LED |
Standards | UL |
Lamp Included | No |
Watts | 9.5 |
Color | Brushed Nickel |
Voltage | 120 |
Weight | 10.2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC FT LED T100 DL 300W 1PK (T10040005KLEDHD)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- ILC Replacement for Bausch & Lomb 31-75-47 replacement light bulb lamp (31-75-47 BAUSCH & LOMB)
- TCP Elite LED, 7W MR16 27K GU5.3 NFL (LED712VMR16V27KNFL)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- INTENSE 27.5 x 25.75 x 27.5 in. Crystal 3-Tier Chandelier Gold Leaf (IN3284719)
- Elk Home Chandeliers