Shop All Vanity Lights
Elk Home
Jackson 22'' Wide 3-Light Vanity Light - Brushed Nickel
Mfr # 1303BB/20
Zoro # G804303427
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 9
- Width 22
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 1303BB/20
- Zoro # G804303427
- UPC # 830335022244
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 22 |
Depth | 7 |
Details
Color | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Included | No |
Standards | UL |
Lamp Quantity | 3 |
Lamp Watts | 60 |
Weight | 5.5 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Safety Signal 30-Lumen Wand Flashlight (41-1482)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1000eh)
- WESTGATE LSS-4FT-46W-MCTHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCT)
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- Z-LITE Kinsley 3 Light Vanity, Heirloom Gold And Clear Seeded (340-3V-HG)
- Elk Home Vanity Lights