Shop All Chandeliers
Elk Home
Jackson 20'' Wide 3-Light Chandelier, Brushed Nickel
Mfr # 1303CH/20
Zoro # G805912345
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Color Nickel
- Style Transitional
- Material Iron, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 1303CH/20
- Zoro # G805912345
- UPC # 830335022176
- Country of Origin China
- Category Chandeliers
Details
Finish | Brushed Nickel |
Color | Nickel |
Style | Transitional |
Material | Iron, Glass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V (S3720)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- GE LAMPS GE LIGHTING 15W, T6 Incandescent Light Bulb (15T6 -145v)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88837)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- Elk Home Chandeliers