Shop All Wall Art & Decor
Elk Home
Ithaca Wall Art
Mfr # S0016-8125
Zoro # G704267102
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.59
- Color Blue
- Height 40
- Width 40
- Depth 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0016-8125
- Zoro # G704267102
- UPC # 818008055096
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 40 |
Width | 40 |
Depth | 2 |
Details
Weight | 7.59 |
Color | Blue |
Description
Inspired by the luminous waters around the Greek Islands, Ithaca presents a stunning waterscape using a palette of blues mixed with the colors of reflecting light and pure sands. This piece brings texture and color to variety of interiors and makes an ideal focal point for a modern, coastal space. Hand-painted on canvas, Ithaca is completed with a floating silver frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 24x47 (ALI34646-C2447GG)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- HOMELEGANCE Norwich Side Chair (5055S)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102WH)
- ELK HOME Daffodil Botanic Framed Wall Art (S0056-10634)
- ELK HOME Rhino Sculpture (H0017-9156)
- ELK HOME Jordan Forest Wall Art (S0026-9303)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Compass and Caliper Set (51-10001)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- TRADEMARK FINE ART Incado 'Perfume VI' Canvas Art, 14x14 (IC01640-C1414GG)
- Elk Home Wall Art & Decor