Shop All Decorative Mirrors
Elk Home
Isolde Wall Mirror
Mfr # 5173-051
Zoro # G004267666
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12.57
- Color Silver
- Height 35
- Depth 0.75
- Width 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 5173-051
- Zoro # G004267666
- UPC # 843558166183
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 35 |
Depth | 0.75 |
Width | 23 |
Details
Weight | 12.57 |
Color | Silver |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Deluxe Blend Wash Cloth, Ringspun, 12x12, 12PK (AT942)
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Cabana Wall Mirror (917899)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- Elk Home Decorative Mirrors