Shop All Buffets & Sideboards
Elk Home
Irene Credenza
Mfr # 12326
Zoro # G404266566
product price: $1,598.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,598.00
Free 30-Day Returns
Key Features
- Length 16 in
- Width 80 in
- Height 40 in
- Color Black
- Weight 237.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 12326
- Zoro # G404266566
- UPC # 71438123265
- Country of Origin India
- Category Buffets & Sideboards
Dimensions
Length | 16 in |
Width | 80 in |
Height | 40 in |
Depth | 16 |
Details
Color | Black |
Weight | 237.44 |
Finish | Antique Black |
Material | Metal |
Item | Cabinet - Credenza |
Description
Four-door console with one fixed shelf on each side. Natural acacia wood top and sides with black metal frame. Glass door panels for visible storage. Two-tone weathered look on door fronts.
- •80in W x 16in D x 40in H
- •Item available in antique black
- •Item made from metal
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- FOREVER LEAF Faux 4 ft. Monstera Plant (FL02105)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Coastal Credenza (6419512)
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- Elk Home Buffets & Sideboards