Shop All Chandeliers
Elk Home
Inga 29'' Wide 9-Light Chandelier - Brass
Mfr # H0019-9618
Zoro # G404302677
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 9
- Standards UL/CUL
- Lamp Included No
- Watts 60
- Height 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0019-9618
- Zoro # G404302677
- UPC # 843558182329
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 29 |
Height | 23 |
Depth | 29 |
Details
Lamp Quantity | 9 |
Standards | UL/CUL |
Lamp Included | No |
Watts | 60 |
Type | Incandescent |
Voltage | 120 |
Color | Brass |
Dimmable | No |
Weight | 6.16 |
Description
The stunning Inga 9-light Chandelier combines fresh organic style with touches of Scandinavian design. Made from metal, this design features a rich gold finish. Its elegantly curving arms hold ash wood cups for each bulb, giving it a charming, natural twist. The Inga is ideal for creating an eye catching display in an entrance hall, living room or dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 8W, 3500K, 2ft (LLT-2-EM-T8-G3PLUS-8W-35K)
- ILC Replacement for Trojan Technologies 650138 replacement light bulb lamp (650138 TROJAN TECHNOLOGIES)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- CWI LIGHTING 6 Light Chandelier With Satin Gold Black Finish (1223P20-6-602)
- Elk Home Chandeliers