Shop All Wall Art & Decor
Elk Home
Industrial Abstract Wall Art
Mfr # S0016-8152
Zoro # G504267401
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Neutral
- Width 31.5
- Height 47.25
- Weight 4.63
- Depth 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0016-8152
- Zoro # G504267401
- UPC # 818008055331
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 31.5 |
Height | 47.25 |
Depth | 1.25 |
Details
Color | Neutral |
Weight | 4.63 |
Description
Bring contemporary style to a modern space with Industrial Abstract. Hand finished in acrylic paint on canvas with dimensional textured details, this piece introduces moody blues and grays with gold leaf accents and instantly adds color and interest to any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- ELK HOME Daffodil Botanic Framed Wall Art (S0056-10634)
- ELK HOME Jordan Forest Wall Art (S0026-9303)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- ELK HOME Copas Decorative Object White, 3PK (S0037-9173/S3)
- ELK HOME Horn Box (H0807-9763)
- ELK HOME Norcross Forest Wall Art (S0026-9310)
- TRADEMARK FINE ART Tim Otoole 'Floral Spirit Iii' Canvas Art, 24x32 (WAG01113-C2432GG)
- Elk Home Wall Art & Decor