Shop All Decorative Mirrors
Elk Home
Indus 36inch Mirror, Dark Walnut
Mfr # M-INDUS-36DW
Zoro # G708205100
product price: $391.84
/ea
Free Shipping & Returns
$391.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 31.5 in
- Material Wood
- Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # M-INDUS-36DW
- Zoro # G708205100
- UPC # 881274901411
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 36 in |
Height | 31.5 in |
Length | 1.4 in |
Details
Item | Mirror |
Material | Wood |
Color | Brown |
Finish | Brown |
Description
The Eurocontemporary design of the Ryvyr Indus collection is complemented with this matching wall mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7475)
- FLASH FURNITURE Stack Chair Dolly, Black, 19-5/8" H (RUT-188-DOLLY-GG)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- WAYBORN HOME FURNISHING WaybornHomeFurnishings MC004 Beveled Mirror Pedestal - Mirror (MC004)
- Elk Home Decorative Mirrors