Shop All Decorative Mirrors
Elk Home
Indus 30inch Mirror, Dark Walnut
Mfr # M-INDUS-30DW
Zoro # G208205068
Free Shipping & Returns
$308.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown
- Width 30 in
- Material Wood
- Color Brown
- Height 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # M-INDUS-30DW
- Zoro # G208205068
- UPC # 881274901404
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 30 in |
Height | 31.5 in |
Length | 1.4 in |
Details
Finish | Brown |
Material | Wood |
Color | Brown |
Item | Mirror |
Description
The Eurocontemporary design of the Ryvyr Indus collection is complemented with this matching wall mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- CELESTIAL LIGHTS BTRY TAPER WINDOW CANDLE (P-1524-AI)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- Elk Home Decorative Mirrors