Shop All Flushmount Lights
Elk Home
Huntington 15'' Wide 3-Light Flush Mount - Oil Rubbed Bronze
Mfr # 7023FM/10
Zoro # G404303193
product price: $91.80
/ea
Free Shipping & Returns
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Voltage 120
- Height 6
- Watts 60
- For Use With Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 7023FM/10
- Zoro # G404303193
- UPC # 748119076164
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15 |
Height | 6 |
Depth | 15 |
Details
Voltage | 120 |
Watts | 60 |
For Use With | Indoor |
Type | Incandescent |
Lamp Included | No |
Color | Oil Rubbed Bronze |
Lamp Quantity | 3 |
Standards | UL |
Weight | 4 |
Number of Tiers | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON Floodlight, 14,700 lm, 124W, 120 to 277VAC (RFL4-120-5K-T)
- JANDORF 15' Chain Swag Kit with 20' Cord, White (C60262)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- ZORO SELECT Lamp Changer Head (2D012)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- NUVO Fixture, Flush, LED, 25W, 120V, Black, D (62/469)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- Elk Home Flushmount Lights