Shop All Vanity Lights
Elk Home
Homestead 24'' Wide 3-Light Vanity Light - Brushed Nickel
Mfr # SL758378
Zoro # G404302622
product price: $117.00
/ea
Free Shipping & Returns
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 9
- Width 24
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # SL758378
- Zoro # G404302622
- UPC # 20389170453
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 24 |
Depth | 7.5 |
Details
Color | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Standards | UL |
Lamp Watts | 100 |
Lamp Quantity | 3 |
Lamp Included | No |
Weight | 0.01 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- Elk Home Vanity Lights