Shop All Vanity Lights
Elk Home
Homestead 18'' Wide 2-Light Vanity Light - Painted Bronze
Mfr # SL758263
Zoro # G504302591
product price: $88.20
/ea
Free Shipping & Returns
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Painted Bronze
- Height 9
- Width 18
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # SL758263
- Zoro # G504302591
- UPC # 20389170385
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 18 |
Depth | 7.5 |
Details
Color | Painted Bronze |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Quantity | 2 |
Standards | UL |
Lamp Watts | 100 |
Lamp Included | No |
Weight | 0.01 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures (RP-1B)
- HALO Tl45R (TL45R6GMWWB)
- ADVANCE Ballast, Magnetic, Rapid, 31W (RLCS-140-TP-W)
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- Elk Home Vanity Lights