Shop All Vanity Lights
Elk Home
Homestead 18'' Wide 2-Light Vanity Light - Chrome
Mfr # SL75824
Zoro # G904302658
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 9
- Width 18
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # SL75824
- Zoro # G904302658
- UPC # 20389170323
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 18 |
Depth | 7.5 |
Details
Color | Chrome |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Watts | 100 |
Standards | UL |
Lamp Included | No |
Lamp Quantity | 2 |
Weight | 0.01 |
Shade Color Family(15) | White Glass |
Indoor or Outdoor | Indoor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EJA)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5B)
- ILC Replacement for GE General Electric G.E F13t5/cw/cd replacement light bulb lamp (F13T5/CW/CD GE GENERAL ELECTRIC G.E)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21265)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- Elk Home Vanity Lights