Shop All Coffee Tables
Elk Home
Homer Coffee Table
Mfr # 1114-411
Zoro # G604267523
product price: $1,150.00
/ea
Free Shipping & Returns
$1,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34.5
- Height 16
- Tabletop Color Black Marble
- Weight 62.92
- Depth 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 1114-411
- Zoro # G604267523
- UPC # 818008049767
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 34.5 |
Height | 16 |
Depth | 35 |
Details
Tabletop Color | Black Marble |
Weight | 62.92 |
Description
The Homer Coffee Table makes a sculptural statement. With a solid hexagonal shape, each side is paneled with black marble and framed with gold leaf metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- HOLIDAY BRIGHT LIGHTS Twinkly LED MulticoloredWarm White Novelty Christmas Lights (RDISP32TWP)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- ELK HOME Sempre Coffee Table (157-081)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME Jeanette Coffee Table (1114-408)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- Elk Home Coffee Tables