Shop All Accent Furniture and Storage
Elk Home
Homer Accent Table
Mfr # 1114-405
Zoro # G104267023
product price: $550.00
/ea
Free Shipping & Returns
$550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Marble
- Width 16
- Depth 16
- Height 25
- Weight 27.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 1114-405
- Zoro # G104267023
- UPC # 818008049774
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 16 |
Depth | 16 |
Height | 25 |
Details
Color | Black Marble |
Weight | 27.72 |
Description
The Homer Accent Table makes a sculptural statement. With a tall solid hexagonal shape, each side is paneled with black marble and framed with gold leaf metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Stool, f/Guests, Mesh Back, 23-5/8"x22-78"x42-7/8", Black (LLR30954)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue (ABN1B001-BL)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey (116164-000017)
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Matinee Console Table (6043518)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ALERA Reception Lounge WL 3-Seat Sofa, 65.75w x 26.13d x 33h, Black/Mahogany (ALERL2319M)
- ALATERRE FURNITURE Shaker Cottage Tray Shelf with Cabinet Bench, Espresso (ASCA0509P0)
- Elk Home Accent Furniture and Storage