Shop All Table Lamps
Elk Home
Hightower 31'' High 1-Light Table Lamp - Gold Leaf
Mfr # 77107
Zoro # G004267062
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 31 in
- Width 15 in
- Material Composite
- Finish Gold Leaf
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 77107
- Zoro # G004267062
- UPC # 71438010466
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 31 in |
Width | 15 in |
Depth | 15 |
Length | 15 in |
Details
Material | Composite |
Finish | Gold Leaf |
Color | Gold |
Weight | 6.82 |
Bulb Type | A19 |
Item | Table Lamp |
Application | Indoor |
UL Listing | CUL |
Shade Material | Fabric |
Maximum Wattage | 150 |
Shade Color | White |
Number of Bulbs | 1 |
Design Style | Transitional |
Voltage | 120 |
Bulb Base Type | Medium - E26 |
Description
The Hightower table lamp is made from resin with a stunning, gold leaf style finish and comes with a round, hardback white linen shade. This lamp is ideal for a transitional style room and has subtle, Mid-Century design notes.
- •15in W x 15in D x 31in H
- •Item available in gold leaf
- •Item made from composite
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Shade/Canopy made from Linen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Solar Utility Light Blk (80385)
- SATCO Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L (S39751)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- ILB GOLD Socket, Replacement For Norman Lamps, Socket-Qlv-1 (SOCKET-QLV-1)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- CREEKWOOD HOME 19.69-in. Contemporary Brushed Nickel Pedestal Table Lamp, Black Shade (CWT-2019-BK)
- Elk Home Table Lamps