Shop All Decorative Mirrors
Elk Home
Hexagonal Wall Mirrors, PK 6
Mfr # 138-170/S5
Zoro # G404267716
product price: $298.00
/pk 6, $49.67/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4
- Height 14
- Width 16
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 138-170/S5
- Zoro # G404267716
- UPC # 843558131419
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 4 |
Height | 14 |
Width | 16 |
Details
Color | Soft Gold |
Weight | 5 |
Description
The Hexagonal Mirrors are a set of five wall mirrors in varying sizes with embossed gold metal frames. Hang together for a dynamic honeycomb effect or spread throughout the home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- BAXTON STUDIO Hale Modern and Contemporary Walnut Brown Finished Wood 2-Drawer Nightstand (174-11212-Zoro)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- Elk Home Decorative Mirrors