Shop All Clocks
Elk Home
Herrera Wall Clock
Mfr # 351-10784
Zoro # G204267992
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Height 24
- Color Natural
- Depth 2
- Weight 3.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 24 |
Height | 24 |
Depth | 2 |
Details
Color | Natural |
Weight | 3.96 |
Description
The Herrera wall clock is an eye-catching, rustic accent. Its face is given a variety of soft, aged wood finishes in pastel tones. Ideal for displaying in a relaxed kitchen-diner area to complement a laidback, social aesthetic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- ZORO SELECT 11-5/8" Analog Quartz Double Sided Wall Clock, Black (2CHY5)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- ELK HOME Wooden Roman Wall Clock (128-1009)
- ELK HOME Open Centre Wall Clock (171-012)
- WESTCLOX Wall Clock Analog 12" (32256)
- AMTEX Alarm Clock Radio , Red Led Display (3940080)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 19" Clock, NHL (Clk19NYRang)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- Elk Home Clocks