Shop All Table Lamps
Elk Home
Helensburugh 34'' High 1-Light Table Lamp - Navy
Mfr # D2515
Zoro # G504266565
product price: $458.00
/ea
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34
- Width 18
- Color Navy
- Weight 10
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2515
- Zoro # G504266565
- UPC # 748119062143
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 34 |
Width | 18 |
Depth | 18 |
Details
Color | Navy |
Weight | 10 |
Bulb Type | Incandescent |
Maximum Wattage | 150 |
UL Listing | UL |
Application | Indoor |
Shade Material | Fabric |
Number of Bulbs | 1 |
Shade Color | Navy Blue Faux Silk Hardback Shade with Silver Foil Liner |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3500K Natural White Dimmable E26 Base 4-Pack (LR21444-4PK)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- Elk Home Table Lamps