Shop All Table Lamps
Elk Home
Helensburugh 34'' High 1-Light Table Lamp - Navy
Mfr # D2515-LED
Zoro # G804266531
product price: $478.00
/ea
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34
- Width 18
- Color Navy
- Weight 10
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2515-LED
- Zoro # G804266531
- UPC # 748119063607
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 34 |
Width | 18 |
Depth | 18 |
Details
Color | Navy |
Weight | 10 |
Bulb Type | LED |
Application | Indoor |
UL Listing | UL |
Number of Bulbs | 1 |
Shade Color | Navy Blue Faux Silk Hardback Shade with Silver Foil Liner |
Shade Material | Fabric |
Maximum Wattage | 9.5 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- GE LAMPS LED Lamp, BR30, 10W, 3000K, E26 (LED10DR303/830W)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- TROY Calabria 1Lt Table Lamp (PTL1009)
- Elk Home Table Lamps