Shop All Accent Furniture and Storage
Elk Home
Hastings Cabinet
Mfr # 13402
Zoro # G205909310
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 13in
- Overall Height 30.5in
- Arm Style Transitional
- Series Hastings
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 13402
- Zoro # G205909310
- UPC # 714383134022
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 13in |
Overall Height | 30.5in |
Height | 30.5 in |
Overall Width | 19in |
Width | 19 in |
Length | 13 in |
Details
Arm Style | Transitional |
Series | Hastings |
Frame Material | Wood |
Finish | Green |
Material | Composite, Wood |
Item | Cabinet - Credenza |
Color | Green |
Description
One-door, one-drawer chairside table. Hand-painted seafoam green with raised cream seashells on door fronts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, White, Vinyl (493N56)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 14x14 (WAP10790-C1414GG)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- AURIC Old Style Barn Wood Trunk (AU27858)
- Elk Home Accent Furniture and Storage