Shop All Home Storage Cabinets
Elk Home
Hartford Cabinet - Tall Blue
Mfr # 12031
Zoro # G704267492
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,058.00
Free 30-Day Returns
Key Features
- Material Wood
- Color Blue
- Width 36 in
- Height 67 in
- Finish Aged Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 12031
- Zoro # G704267492
- UPC # 71438120318
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 36 in |
Height | 67 in |
Outside Length | 19 in |
Depth | 19 |
Details
Material | Wood |
Color | Blue |
Finish | Aged Blue |
Series | Hartford |
Item | Cabinet - Credenza |
Cabinet Style | Transitional |
Weight | 198 |
Description
Two-door, two-drawer display cabinet with three glass adjustable shelves. Hand-painted moonstone blue finish with wood-tone top. Cottage style glass doors with traditional hardware.
- •36in W x 19in D x 67in H
- •Item available in aged blue
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- VESTIL Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In. (ESE-WC-2232)
- DAYMARK Food Prep Ink Roller, Black Ink, PK5 (112137)
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- INVAL Mini Refrigerator/Microwave Storage Cabinet 23.6 in. W x 19.7 in. D x 72 in. H in Washed Oak (AL-4713)
- BOSS Storage Cabinet, Mahogany (N113-M)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- Elk Home Home Storage Cabinets