Shop All Home Storage Cabinets
Elk Home
Hartford Cabinet - Short Brown
Mfr # 17060
Zoro # G504267487
product price: $798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Material Wood Composite
- Color Brown
- Width 46 in
- Finish Brown
- Series Hartford
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 17060
- Zoro # G504267487
- UPC # 71438008692
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 46 in |
Height | 39 in |
Outside Length | 16 in |
Depth | 16 |
Details
Material | Wood Composite |
Color | Brown |
Finish | Brown |
Series | Hartford |
Item | Chest |
Cabinet Style | Transitional |
Weight | 101.2 |
Description
Two-door, six-drawer cottage inspired buffet server. Hand-painted moonstone blue finish with wood-tone top. Extra storage on lower plank shelf. Traditional teardrop pulls and floral design knobs.
- •46in W x 16in D x 39in H
- •Item available in brown
- •Item made from wood composite
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, Alabaster, Vinyl (493P07)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Mahogany (LSCH3565MH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 4 Half Size Cubes- Truffle (PC064PKTF)
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- TUHOME Portofino 150 Wall Cabinet, Double Door, Two External Shelves, Two Interior Shelves, White (GLB5606)
- Elk Home Home Storage Cabinets