Shop All Candleholders
Elk Home
Harper Candleholder, 2PK
Mfr # S0037-9177/S2
Zoro # G305909258
product price: $63.50
/pk 2, $31.75/ea
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 6in
- Overall Depth 5.25in
- Overall Height 8.25in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0037-9177/S2
- Zoro # G305909258
- UPC # 818008057984
- Country of Origin China
- Category Candleholders
Dimensions
Overall Width | 6in |
Overall Depth | 5.25in |
Overall Height | 8.25in |
Details
Color | Black |
Description
The Harper Candleholder set make a chic, modern statement. With a black washed finish, these candleholders, one taller, one shorter, have an angular, fluted shape that narrows then widens to accommodate a pillar candle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- TRAULSEN Sensor, Coil Probe Kit, 74", Blue (334-60406-02)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- Elk Home Candleholders