Shop All Flushmount Lights
Elk Home
Harmony 14'' Wide 2-Light Flush Mount, Brushed Nickel
Mfr # SL869278
Zoro # G105912311
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Finish Brushed Nickel
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # SL869278
- Zoro # G105912311
- UPC # 20389157928
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120 |
Finish | Brushed Nickel |
Color | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 23W PLL LED ballast bypass 2G11 2800Ls 120-277V 4000K (S9951)
- SATCO 9-Watt 2-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11764)
- ILC Replacement for Kodak Carousel Model S replacement light bulb lamp (CAROUSEL MODEL S KODAK)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R830K7)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- AFX Edge Round Ceiling LED 40W 3600Lm 120-277V (EGRF2440LAJD2WH)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- Elk Home Flushmount Lights