Shop All Pendants
Elk Home
Harmelin 7'' Wide 1-Light Mini Pendant, Satin Nickel
Mfr # 14484/1
Zoro # G905912382
product price: $182.00
/ea
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Voltage 120
- Number of Lights 1
- Style Retro
- Material Glass, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Nickel |
Voltage | 120 |
Number of Lights | 1 |
Style | Retro |
Finish | Satin Nickel |
Material | Glass, Steel |
Dimmable | Yes |
Description
The Harmelin 1-Light Mini Pendant features an attractive orb shape made from the combination of metal in a pastel blue finish, white glass and brushed steel detailing. With a light touch of retro style, this design is perfect for adding a note of midcentury style in a contemporary setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- FENIX 3000 Lumen Rechargeable Tactical Flashlight (PD36 TAC)
- EKENA MILLWORK Waltz Ceiling Medallion, 21 1/4"W x 17 3/8"H x 3 1/2"ID x 1"P (CM21WA2-03500)
- SIGMA ELECTRIC Round Lampholder Kit Gry (16795)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- HOLLAND BAR STOOL CO U.S. Air Force Pendant Light, Brass Fixture (BL1BRAirFor)
- Elk Home Pendants