Shop All Vanity Lights
Elk Home
Haralson 24'' Wide 3-Light Vanity Light, Satin Nickel
Mfr # 47642/3
Zoro # G005912329
product price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Voltage 120
- Number of Lights 3
- Style Country/Cottage
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 47642/3
- Zoro # G005912329
- UPC # 748119147598
- Country of Origin China
- Category Vanity Lights
Details
Color | Nickel |
Voltage | 120 |
Number of Lights | 3 |
Style | Country/Cottage |
Dimmable | No |
Finish | Satin Nickel |
Description
Ideal for adding an updated twist to a traditional interior, the Haralson 3-Light Vanity features satin nickel metal shades. This piece is ideal for lighting a bathroom mirror or vanity unit. Other sizes and finishes are also available in the Haralson range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- WESTINGHOUSE Bulb 25W R-14 120Vintr F (03648)
- STREAMLIGHT Stinger LED Hl - Light Only - Orange (75481)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360233)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- Elk Home Vanity Lights