Shop All Ottomans
Elk Home
Hannah Pouf
Mfr # 920028
Zoro # G604268070
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.75 in
- Height 13.75 in
- Finish White
- Length 17.75 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17.75 in |
Height | 13.75 in |
Length | 17.75 in |
Depth | 17.75 |
Details
Finish | White |
Color | White |
Material | Fabric |
Weight | 6.38 |
Item | Pillow - Rug - Textile - Pouf |
Description
Presenting the Hannah Pouf. At Elk Home, explore a range of stylish and versatile decorative seating options that add the perfect finishing touch to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- REGENCY Regency Kee Post Table Leg with Casters (Set of 4)- Black (MTBC28BK)
- SPACE SOLUTIONS 23 7/8 in D, 47 7/16 in W, 30" H (21647)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- ELK HOME Axel Ottoman (S0035-10188)
- BAXTON STUDIO Brighton Beige Linen Modern Tufted Ottoman (87-4393)
- BAXTON STUDIO Stacey Modern White Faux Leather Upholstered Ottoman (143-8148)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- BAXTON STUDIO Bartow Beige Handwoven Cotton Pouf Ottoman (158-9724)
- BAXTON STUDIO Benson French Script Patterned Club Chair and Ottoman Set (122-6803)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- Elk Home Ottomans