Shop All Candleholders
Elk Home
Haney Votive, Small
Mfr # S0017-10058
Zoro # G505909447
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Resin
- Overall Width 6.75in
- Overall Height 5.75in
- Overall Depth 6.75in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0017-10058
- Zoro # G505909447
- UPC # 818008060519
- Country of Origin China
- Category Candleholders
Dimensions
Overall Width | 6.75in |
Overall Height | 5.75in |
Overall Depth | 6.75in |
Details
Color | White |
Material | Resin |
Description
The Haney Votive features an open weave pattern with a matte white glazed finish. The look is casual with a coastal influence, ideal for holding candles or displaying objects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE MOD 19 1/2"W One Drawer Nightstand (AJMD0120WH)
- R & R TEXTILE Hand Towel, 16x27 In, Hunter Green, PK12 (71627)
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Silver (AFCS6401)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- Elk Home Candleholders