Shop All Candleholders
Elk Home
Haney Votive, Large
Mfr # S0017-10059
Zoro # G505909409
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Resin
- Overall Width 9.75in
- Overall Depth 9.75in
- Overall Height 8.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0017-10059
- Zoro # G505909409
- UPC # 818008060526
- Country of Origin China
- Category Candleholders
Dimensions
Overall Width | 9.75in |
Overall Depth | 9.75in |
Overall Height | 8.5in |
Details
Color | White |
Material | Resin |
Description
The Haney Votive features an open weave pattern with a matte white glazed finish. The look is casual with a coastal influence, ideal for holding candles or displaying objects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel Bed Frame Rail Clamp 2 Pack (U 9006)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- Elk Home Candleholders